Black, nitrile powder-free disposable glove
Disposable gloves nitrile black powder-free
PROTGLOV-BLACK-NITRILE-XL
Register now and access more than 15,000 products
Tested as food-safe
Silicone-free manufacturing process
Free from allergenic latex proteins
Powder-free
Can be worn on both sides
Free of allergenic latex proteins
Datasheets(X)
Automotive industry, laboratory work, food processing industry, pharmaceutical and chemical industry, electrical engineering, decorating, spray-painting and polishing, cleaning and maintenance work
Colour | Black |
Size | XL |
Material | Nitrile |
Standards | EN 455, EN 388, EN 374 |
Category | III |
Length | 240 mm |
Material thickness | 5 mil |
Material thickness of finger (smooth) | 0.13 mm |
Material thickness of finger (textured) | 0.11 mm |
Material thickness of cuff (smooth) | 0.08 mm |
Tolerance, material thickness (+/-) | 0.1 mm |