Body Shop Bundle
AUTO STARTER PACK - BODY SHOP
Art.-no. 0988008971
EAN 4059608667319
Register now and access more than 15,000 products
Assortment of products specific for the Body Shop industry.
Contents Included:
- 1x Adhesive and Sealant MS 310ml - 0893 225 1
- 1x Underbody Seal, Black 500ml - 0892 071
- 1x Hand Cleaner N-Plus 350ml - 0893 900 012
- 1x Zinc Spray Perfect 400ml - 0893 114 113
- 10x Double Ended Drill Bit HHS Type RN - 0636 32
- 1x Cavity Wax, Light Beige 500ml - 0893 081
- 100x Black Nitrile Gloves, Large - 0899 470 871
- 1x Underseal, Black 1L - 0892 072
- 1x Decorative Trim Adhesive Tape 4mm-10m - 0894 910 4
- 1x Decorative Trim Adhesive Tape 24mm-10m - 0894 910 1
Datasheets(X)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units