Brother P-Touch E550W labeller
Labelling assortment Brother PT-E550WVP
LBL-SORT-BROTH-PTE550WVP
Art.-no. 5964069602
EAN 4065233110717
Register now and access more than 15,000 products
- With lithium-ion battery
- Patented back-tape printing for long-lasting labels even under the most extreme conditions
- Maximum label tape width 24 mm
- Automatic shut-off
- Cutting unit: full/partial cutting
- Loading the database from the PC and uploading the model
- Display: 3 lines, each containing 16 characters
- Keyboard: Qwerty
- 20 languages
- 99 memory slots
- 70 keys
- PC printing: Easily create and print labels on your PC
- With lock function and 14 fonts
- Four text alignments (centred, justified, left, right)
- Vertical printing enabled
- Font widths: 2x, 1/2, narrow, normal, wide
- With print preview
- Multiple printing (1-99 pieces)
- Barcode printing enabled
Scope of delivery:
- Labeller
- Laminated labeller tape 1x 24 mm (extra-strong adhesive, black on yellow, length 8 m)
- Flexible laminated tape 1x 12 mm (black on white, length 8 m)
- Operating instructions
- Mains power supply adapter
- Charger cable
You can design your own system case at www.wuerth.de/web/de/awkg/services_link/service.php?service=18240
Datasheets(X)
Specific industry applications for labelling connections, cables, flags, distributors, terminal blocks, numbering and barcodes.
Number of pieces in assortment/set | 10 PCS |
System dimensions | 4.4.2 |
Belt type | TZE |
Printing speed | 30 mm/s |
Number of rechargeable batteries/batteries | 1 PCS |
Type of rechargeable battery/battery | Li-lon |
Product weight (per item) | 3300.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!