Welcome to Würth UK For trade customers only

CEE Socket 110V-16 A

CEE socket 110 V
PLG-CEE-SOCKET-PLA-110V-16A

Art.-no. 0969709316

EAN 4046777211627

Individual price display after login
CEE Socket 110V-16 A

Art.-no. 0969709316

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

110 V/AC nominal voltage

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal current

16 A

Nominal voltage

110 V/AC

Colour

Yellow

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information