Cable tie KBL D PA blue Detectable with metal latch
Cable tie PA metal latch detectable blue KBL D
CBLTIE-PLA-METLATCH-DET-PA-BLUE-2,3X94
Register now and access more than 15,000 products
Can be located quickly
- The corrosion-resistant, anti-magnetic steel tip made of 316 stainless steel in the cable tie head ensures strong and secure support, as well as fast discovery with detection devices
- Prevents contamination caused by cable tie/cable tie remnants during manufacturing
Assists in the implementation of HACCP (Hazard Analysis of Critical Control Points) EU Directive
Secure fit and user-friendly handling
- Slight dimpling on the inside of the tie ensures that the cable tie fits securely on the cable bundle, even with vibrations, heat and cold
- The rounded edges and contours of the head and tie ensure user-friendly handling
No damage to insulation on e.g. cables from sharp edges
- In addition, the smooth body without teeth or grooves reduces the number of over-stressed areas
- Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures
- Not resistant to mineral acids and/or oxidising chemicals
Datasheets(X)
For applications such as foodstuff and beverage processing, pet food production, pharmaceutical industry, chemical industry, manufacturing tyres and air bags and other contamination-sensitive sectors in which detection devices are used
Design | Metal latch |
Width of band (B) | 2.3 mm |
Length (L) | 93 mm |
Min./max. bundle diameter (Ø) | 1.5-16 mm |
Min. tensile force | 50 N |
Material | PA 6.6 - Polyamide |
Min./max. temperature resistance | -60 to 85 °C |
Ultraviolet resistance | Yes |
Colour | Blue |
Halogen-free | Yes |
Silicone-free | Yes |