Welcome to Würth UK For trade customers only

Cast Iron Fixed Base Vice, 200mm

WRKBNCH-CASTIRON-BASEVICE-200MM

Art.-no. 9501015296

EAN 4099618017544

Individual price display after login
Cast Iron Fixed Base Vice, 200mm

Art.-no. 9501015296

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Bench mounting vice with cast iron body and serrated steel jaws.
  • Smooth rolled thread for accurate clamping

  • Model features an anvil

  • Suitable for workshop, garage and machine shop use

  • 200mm Jaw opening
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width of clamping jaw (B1)

200 mm

Max. clamping width (A max)

200 mm

Clamping depth (T)

78 mm

Min./max. pipe diameter in inches

0-6.54 in

Length (L1)

490 mm

Height (h)

230 mm

Colour

Blue

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information