Castellated nut, low profile with fine thread DIN 937, steel 5, plain
DIN 979 bare steel 05, fine thread
NUT-CASTLE-DIN979-05-WS55-M36X3,0
Art.-no. 03459 365
EAN 4045727351673
Register now and access more than 15,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M36 x 3 |
Height (h1) | 29 mm |
External drive (s1) | WS55 |
Material | Steel |
Property class | 05 |
Surface | Plain |
DIN | 979 |
Width across corners (e) | 60.79 mm |
Ward of key bit (m1) | 13.5 mm |
Pitch | 3 mm |
