Checkpoint® Wheel Nut Indicator
WHEEL NUT F. COMMERCIAL VEHICLE D: 32MM
Art.-no. 0879000032
EAN 4053479608518
Register now and access more than 15,000 products
Made from virgin polymer, resistant from water, road salt, oil, detergents and most other solvents or contaminants.
- Contains UV stabiliser to extend the lifetime when fitted to the vehicle
- Consistently melts at 125°C in order to indicate any wheel overheating issues, such as problems with brakes or bearings
- Features 48 teeth
Datasheets(X)
Place the wheel nut indicator onto the wheel nuts in a uniformed pattern, if a brakes in the pattern occurs investigate the issue as required.
Width | 32 mm |
Colour | Yellow |
Product weight (per item) | 1.000 g |
Material | PP - Polypropylene |
Melting temperature | 125 °C |