Welcome to Würth UK For trade customers only

Cleaning leather

CLNLEATH-YELLOW-W40MM-L45MM

Art.-no. 0899700636

EAN 5034293404813

Individual price display after login
Cleaning leather

Art.-no. 0899700636

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Synthetic fibre

Colour

Yellow

Length

45 cm

Width

40 cm

Absorption in 10 seconds

0 %

Max. absorption

500 %

Total absorption time

0 min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information