Cleaning sponge
CLNSPNG- YELLOW/GREEN-15X7X6CM
Art.-no. 0899700411
EAN 5034293411859
Register now and access more than 15,000 products
Datasheets(X)
Colour | Yellow, Green |
Length x width x height | 15 x 7 x 6 cm |
Length | 15 cm |
Width | 7 cm |
Height | 6 cm |
Compression force deflection | 0 bar |
Min. longitudinal tensile strength | 0 N/mm² |
Min. transverse tensile strength | 0 N/mm² |
Min. diagonal breaking elongation | 0 % |
Min. longitudinal breaking elongation | 0 % |