Combination Padlock Brass
PADLOK-BRASS-COMBINATION-4PIN
Art.-no. 9501015135
EAN 4099618008566
Register now and access more than 15,000 products
This Combination Padlock has a solid brass body with a 4-pin brass tumbler mechanism. It has a hardened and plated steel shackle encompassing a self locking action.
The 4-digit combination system can be simply changed at any time to any one of 10,000 possible combinations. To change the number, simply turn the shackle 180 degrees and push into padlock body and rotate the dials to the desired new number
Datasheets(X)
Material of padlock shackle | Steel |
Housing thickness (B) | 9 mm |
Bracket diameter (D) | 3 mm |
Shackle length (F) | 9 mm |