Welcome to Würth UK For trade customers only

Combination Spanner, Metric Series 440

COMBIWRNCH-FACOM440-METRIC

Art.-no. 9501015127

EAN 4099618007880

Individual price display after login
Combination Spanner, Metric Series 440

Art.-no. 9501015127

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

This Facom 440 OGV® metric combination wrench combine high mechanical performance with compact design, complying with aeronautical standards.

Ring clearance is designed for better access to recessed or closely spaced fastenings and the 12-point OGV® profile of the 15º angled ring head allows for a high torque without damaging the nut. The wrenches have optimised open end / handle geometry, offering increased accessibility and feature ground contact faces. Finished in satin chrome.



Industrial and automotive: Conforms to ISO 691, NF ISO 691, ISO 7738, NF ISO 7738, ISO 3318, NF ISO 3318, ISO 1711-1, NF ISO 1711-1 and NF E74-306.


Aerospace : Conforms to SAE AS 954E.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

4 mm

Length

106 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information