Welcome to Würth UK For trade customers only

Commercial vehicle grease, fifth-wheel coupling

Commercial vehicle grease, fifth wheel
GRSE-PINION-12,5KG

Art.-no. 0893105125

EAN 4050641468222

Individual price display after login
Commercial vehicle grease, fifth-wheel coupling

Art.-no. 0893105125

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Lubricating grease for fifth-wheel couplings with high pressure resistance.
  • Outstanding adhesion on cast iron or sheet steel fifth-wheels

  • Easy removal

  • Completely insoluble in water

  • Ensures a perfect seal

  • Tub: 25 kg
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Ideal for lubricating fifth wheel couplings, chutes, racks. Also for threads subjected to considerable energies and pressures, screw bits (TP), and for lubricating drill rods.

Weight of content

12.5 kg

Min./max. temperature conditions

-20 to 140 °C

Colour

Grey, Black

Base oil viscosity, kinematic/conditions

180 cSt / at 40°C

Shelf life from production

12 Month

Oil basis

Mineral oil

Smell/fragrance

Neutral

Density

0.86 kg/l

Conditions for viscosity of oil basis

at 40°C

Min. temperature conditions

-20 °C

Max. temperature conditions

140 °C

Resistance against

Corrosion

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information