Commercial vehicle grease, multi-purpose
Multi-purpose grease EP 3
GRSE-CV-(MULTIPURP-II)-400G
Register now and access more than 15,000 products
- Lithium grease with anti-wear formula
- High resistance to pressure
- Anti-rust properties
- Outstanding corrosion protection
- Highly resistant to weathering
- Not water-soluble
NLGI grade: 3, ISO 6743-9: L-XBCEB 3 and DIN 51 502: KP3K-20
Ideal for use in industry, the automotive sector and agriculture. Suitable for all bearings, chassis and various joints. Recommended for machines subjected to high loads.
Weight of content | 400 g |
Container | Cartridge |
Soap base | Lithium |
Min./max. temperature conditions | -20 to 140 °C |
Colour | Amber |
Shelf life from production | 24 Month |
Oil basis | Mineral oil |
Smell/fragrance | Product-typical |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 140 °C |
Silicone-free | Yes |
Datasheets (1)
Certificates/ Documents (0)