Compressed air hose
PNHOSE-VERTEX-COUPLNG-PVC-21BAR-10M
Art.-no. 069921 34
EAN 5034293816821
Register now and access more than 15,000 products
- Comes with: 1 male quick-action coupling inside diameter 6 and 1 female quick-action coupling inside diameter 6
Datasheets(X)
Inner hose diameter | 10 mm |
Outer diameter of hose (A) | 17 mm |
Length (L) | 10 m |
Min./max. temperature conditions | -15 to 60 °C |
Burst pressure | 63 bar |
Max. operating pressure | 300 psi |
Colour | Black, Red |
Material | PVC - Polyvinyl chloride |