Concrete screw EUROFAST ® DFCF
SCR-HEX-CONCRETE-(DFCF-63057)-6,3X57
Art.-no. 0838263057
EAN 4038898960096
Register now and access more than 15,000 products
For use with fixing plates, type: D (depth = 4.85 mm non-slip), XH (XtraHigh)
- Concrete quality = min. C 20/25
- Tip diameter = 5.0/5.5 mm (depending on concrete quality)
- Hole depth = fastener length + min. 10 mm
- Anchor depth = min. 30 mm
- ETA-06/0007 approval
- Tested in accordance with DIN 50018 = 15 Kesternich cycles
Datasheets(X)
The fastener is suitable for fixing on concrete
![]() | |
Nominal diameter (d1) | 6.3 mm |
Length (l1) | 57 mm |
Head diameter (d2) | 10.5 mm |
Head height (k1) | 4.5 mm |
Head type | Hexagon washer head |
Drive type | Outer hexagon |
Thread length (tapping screw thread) (l2) | 50 mm |
Material | Steel, case-hardened |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Approval | ETA-06/0007 |
