Conductivity / TDS / Temperature Meter Extech EC150
CONDTEMP-MTR-EXTECH EC150
Art.-no. 9501015381
EAN 4099618025419
Register now and access more than 15,000 products
Equipped with a high accuracy multiranging sensor, the EC150 is capable of measuring either conductivity or TDS with a reading of temperature simultaneously. The meter can measure conductivity from 0 to 1999μS/cm and 0 to 19.99mS/cm, TDS from 0 to 1999ppm and 0 to 19.99ppt and temperature from 32 to 122°F (0 to 50°C).
To calculate TDS values it is possible to adjust the conductivity of the TDS ratio factor from 0.4 to 1.0, conveniently calculating the TDS value. Measurements are relayed through a large-size 2000 count LCD screen.
This meter also comes with a data hold function, low battery indication, adjustable automatic temperature compensation and is fully waterproof with IP65 rating.
What's Included:
- Extech EC150 Conductivity/TDS/Temperature Meter
- Protective Sensor Cap
- 4 x LR44 Button Batteries
Datasheets(X)
Min./max. working temperature | 15 to 5 °F |
Number of rechargeable batteries/batteries | 4 PCS |
Nominal voltage | 1.5 V |
Length | 165 mm |
Width | 35 mm |
Height | 32 mm |