Welcome to Würth UK For trade customers only

Cooling Gel

CLJEL SOOTHING COOLING GEL FOR BURNS

Art.-no. 0899520177

EAN 4058794450583

Individual price display after login
Cooling Gel

Art.-no. 0899520177

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Instant minor burn relief and protection
Providing the Cooling Gel is not damaged in any form, it will last 48 months after production

  • The Gel weighs only 3.5g making it very easy to carry around or move if needed.


  • Single use dressing


  • Sterile and non-toxic

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Apply to burned area of skin in order to provide relief.

Instructions

This gel should be directly applied onto the burnt skin but ensure that there is no fabric or clothing attached to the skin.

Shelf life from production

48 Month

Density conditions

not hardened

Colour

Orange

Density

0 g/cm³

Container

Bag in Display box

Conditions to maintain shelf life from production

at room temperature

Contents

1 ml

Smell/fragrance

Neutral

Weight of content

3.5 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information