Coupling Male Thread 100 Series
CUPL-QCKACTION-PN-MLE-THRD-R-1/2
Art.-no. 9501016734
EAN 4099618300967
Register now and access more than 15,000 products
- Hardened steel shoulder prevents accidental disconnection
- Swivel feature prevents kinking of the hose
- Specially designed valves and large aperture adaptors provide increased airflow for heavy duty applications
- Compatible with 100 Series Adaptors
Datasheets(X)
Connection thread | 1/2 inch |
Length (L) | 35 mm |
Outer diameter (D) | 0101010100101 cm |
Flow capacity | 117 Cubicfeet/minute |
Min./max. temperature resistance | -40 to 100 °C |