Welcome to Würth UK For trade customers only

Cut protection glove Scaffolders glove

CUTRESGLOV-EN388-PE/CTN-SZ11

Art.-no. 0899400315

EAN 4057708072477

Individual price display after login
Cut protection glove Scaffolders glove

Art.-no. 0899400315

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Designed for medium-risk tasks, meet EN 388 standards, ensuring reliable safety and durability.
Versitile latex cut protection glove
  • Latex coated

  • Crinkle finish on cotton knitted wrist liner
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area Mainly used for scaffolding.

Size

11

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information