Welcome to Würth UK For trade customers only

Cutting Disc and Die Grinder Bundle

Cutting discs stainl st w. die grinder set 52 pcs
DIE GRINDER BUNDLE, 52PCS

Art.-no. 0988007530

EAN 4052713119100

Individual price display after login
Cutting Disc and Die Grinder Bundle

Art.-no. 0988007530

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Perfect kit for cutting pipes, ducts, metal sheeting, rods etc.
Long-life, handy rod grinder, straight design, with tool-free speed control and rubberised handle to protect against vibrations and cold hands.

Contents:
  • 100 x 0664130761 - Cutting disc Speed plus for stainless steel 76 x 1 x 10mm\

  • 1 x 07032300 - Pneumatic Rod Die Grinder

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cutting of pipes, ventilation ducts, metal sheets (e.g. containers, sheet metal constructions), piping, rods, steel reinforcements, profiles and rails (in plumbing sector), cable racks and cable ducts, high-voltage cables, composite materials, plastics etc.

including:
50 x

CUTDISC-SP-GREEN-A2-SR-TH1,0-BR10-D76MM

Description: Very good cutting performance with a long service life
Quantity: 50 x
1 x

MNDRL-CUTDISC-D10-(0-8MM)-SHFT6MM

Description: One for all. Clamping mandrel for cutting and grinding discs with 6-mm or 10-mm hole for use on axial or straight grinders.
Quantity: 1 x
1 x

DIEGRIND-PN-DSG25

Description: Long-life, handy rod grinder, straight design, with tool-free speed control and rubberised handle to protect against vibrations and cold hands.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information