D3 Wood Glue PVA
Cold wood glue D3, PVA
WOCLDGLU-D3-PVA-WHITE-5KG
Register now and access more than 15,000 products
- Extended opening time
- Modified mix provides higher performance with pine
- Additive is only effective for 24 hours
- One part modified polyvinyl alcohol stabilised vinyl acetate homopolymer emulsion, containing coalescing solvent
- May be used with hot or cold presses
- May be cured by radio frequency bonding
- Conforms to the wear resistance requirements of DIN 68602 to Category B
- Conforms to BS 4071 in respect of bond strenth resistance to sustained load and freeze thaw stability
Datasheets(X)
Plywood, chipboard, decorative laminate and more.
The adheisve substrates and ambient temperature should ideally be at a minimum 20°C (68°C). The moisture content of wood materials should be uniform and not exceed 12%.
Spreading:
The adhesive can be applied by serrated glue spreader roller or brush. Application is normally to one surface at a rate of 150gm/m² (0.5 ozs / sq. ft).
Maximum 30 minutes depending on materials to be bonded. Assembly times should be minimised at low wood moisture.
Pressure:
Pressure must be applied whilst the adhesive is still wet and should be a minimum of 30psi (2kg/cm²) depending on type of wood and structure.
Colour | White |
Chemical basis | Polymer |
Container | Plastic bottle |
Weight of content | 5 kg |
Min. film forming temperature | 2 °C |
Min./max. pressing pressure | 0-30 psi |
Min./max. wood moisture | 0-12 % |
Min./max. application quantity in surface bonding | 150-150 g/m² |
Shelf life from production/conditions | 12 Month / at 5°C to 35°C |