Welcome to Würth UK For trade customers only

DRIVING LAMP WITH SIDELIGHT - 12/24V

Additional headlight with sidelight LED 12 x 4 W
ADDLHDLGHT-VEH-LED-DRIVINGLAMP-12X4W

Art.-no. 9501021190

EAN 4099618969621

Individual price display after login
DRIVING LAMP WITH SIDELIGHT - 12/24V

Art.-no. 9501021190

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

LED Driving Lamp
Enhanced Visibility, Enhanced Safety

This additional headlight with sidelight features a powerful LED, providing excellent illumination for vehicles and machinery. Its compact design ensures easy installation in tight spaces, making it ideal for enhancing visibility in low-light conditions. The flexible cable allows for versatile mounting options, ensuring it can be positioned exactly where needed. Perfect for use in automotive, construction, and industrial applications, this headlight is essential for improving safety and efficiency during nighttime operations or in poorly lit environments.
  • Lens: Clear

  • Wattage: 230W

  • Current Draw: High beam: 1.16 - 1.25A

  • Positition light: 0.025A

  • Light Source: High beam: 12 x 4W LED

  • Position light: 7 x 0.5W LED

  • Light Output: Reg 148 / Reg 149

  • Housing Material: PA

  • Lens Material: PC

  • Cable Length: 300mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

245 mm

Height

145 mm

Cable length

300 mm

Power rating

230 W

Number of LEDs

12 PCS

Approval mark

ECE-R10

Depth

110 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information