DRIVING LAMP WITH SIDELIGHT - 12/24V - LEFT-HAND TRAFFIC
Additional headlight with sidelight LED 1 X 16 W
ADDLHDLGHT-VEH-LED-DRIVINGLAMP-1X16W
Art.-no. 9501020987
EAN 4099618954160
Register now and access more than 15,000 products
Enhanced Visibility, Enhanced Safety
This additional headlight with sidelight features a powerful LED, providing excellent illumination for vehicles and machinery. Its compact design ensures easy installation in tight spaces, making it ideal for enhancing visibility in low-light conditions. The flexible cable allows for versatile mounting options, ensuring it can be positioned exactly where needed. Perfect for use in automotive, construction, and industrial applications, this headlight is essential for improving safety and efficiency during nighttime operations or in poorly lit environments.
- Lens: Clear
- Wattage: 16W
- Current Draw: 1.3A @ 12V; 0.7A @ 24V
- Light Source: High beam: 1 x 16W LED
- Position light: 10 x 0.7W LED
- DRL: 10 x 4W LED
- Light Output: Reg 148 / Reg 149
- Housing Material: Aluminium Alloy
- Lens Material: PC
Datasheets(X)
Width | 97 mm |
Height | 178 mm |
Cable length | 500 mm |
Power rating | 16 W |
Number of LEDs | 1 PCS |
Form | Circle |