Designer furniture handle MG-ZD 40
HNDL-MG-ZD-40-320-TITANCOL
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Lacquered |
Colour | Titangrey |
Length (L) | 358 mm |
Width (B) | 12.8 mm |
Height (H) | 27 mm |
Dimension between axes (A) | 320 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 7 mm |
