Diamond cutting disk for asphalt
XCEED DIAMOND BLADE 300MM
Art.-no. 0668108300
EAN 4053479230191
Register now and access more than 15,000 products
- Professional high-performance disc
- With anti-wear segments protecting the core
- Precise cutting, no vibration and perfect stability
- Safety certification UVV94VGB
- * With 25.4-mm bore with driving pin hole
Datasheets(X)
Asphalt, fresh cement, Gasbeton, limestone
Diameter (Ø) | 300 mm |
Bore hole | 20 mm |
Segment height | 7 mm |
Segment thickness | 2.8 mm |
Number of segments | 21 PCS |
Segment connection | Laser |
Max. circumferential speed | 100 m/s |