Door Lock Glass Cabinet
NIVELADOR LEDOWN2 D12X76 ZINC
Art.-no. 9501003190
EAN 8432393103587
Register now and access more than 15,000 products
250kg load max. capacity.
Leveler of Ø12 for sides of furniture from 16 mm.
Capacity of regulation 25mm.
Datasheets(X)
![]() | |
Corresponds to Emuca article number | 3008305 |
Material | Steel / plastic |
Colour | Zinc |
