Welcome to Würth UK For trade customers only

Door handle A 900

DH-A2-A870-OVAL-ROS-MATT

Art.-no. 0687282650

EAN 4057708384433

Individual price display after login
Door handle A 900

Art.-no. 0687282650

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • The handle and base rosette are securely connected for the best possible hold

  • Versatile combination options and low storage costs, as all articles individually available

  • The hole plates can be used in DIN R and DIN L doors without alteration
Notice

Square pins must be ordered separately.


To secure, rivet nuts and metric screws can be used.

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors.

Area of application

Object area, Private area

Rosette thickness

14 mm

Suitable for

House doors, Profiled frame doors, Tubular door frames

Fire protection certified

No

Bearing Technology

Door handle, fixed, Return mechanism

Material

Stainless steel A2, 1.4301

Gloss level

Matt

DIN direction

DIN R/L

Standards

EN 1906

Utilisation category

Class 4

Environmental Product Declaration

No

Type of assembly

Screw-on

Square size

8 mm

Insertion depth

40 mm

Handle length

145 mm

Hole distance

50 mm

Length of rosette

74 mm

Width of rosette

33 mm

Handle height inc. rosette/ label

68 mm

Classification key in line with DIN EN 1906: 2010-09
4 7 - B 0 4 0 A
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Square solid spindle 8 mm

SQUARPIN-FULL-F.DRFRN-ST-(ZN)-8X70MM

x 1 pcs
Square solid spindle 8 mm

SQUARPIN-FULL-F.DRFRN-ST-(ZN)-8X75MM

x 1 pcs
Square solid spindle 8 mm

SQUARPIN-FULL-F.DRFRN-ST-(ZN)-8X80MM

x 1 pcs
Square solid spindle 8 mm

SQUARPIN-FULL-F.DRFRN-ST-(ZN)-8X85MM

x 1 pcs
Square solid spindle 8 mm

SQUARPIN-FULL-F.DRFRN-ST-(ZN)-8X90MM

x 1 pcs
Square solid spindle 8 mm

SQUARPIN-FULL-F.DRFRN-ST-(ZN)-8X95MM

x 1 pcs
Square solid spindle 8 mm

SQUARPIN-FULL-F.DRFRN-ST-(ZN)-8X100MM

x 1 pcs
Square solid spindle 8 mm

SQUARPIN-FULL-F.DRFRN-ST-(ZN)-8X105MM

x 1 pcs
Square solid spindle 8 mm

SQUARPIN-FULL-F.DRFRN-ST-(ZN)-8X110MM

x 1 pcs
Square solid spindle 8 mm

SQUARPIN-FULL-F.DRFRN-ST-(ZN)-8X115MM

x 1 pcs
Square solid spindle 8 mm

SQUARPIN-FULL-F.DRFRN-ST-(ZN)-8X120MM

x 1 pcs
Square solid spindle 8 mm

SQUARPIN-FULL-F.DRFRN-ST-(ZN)-8X125MM

x 1 pcs
Square solid spindle 8 mm

SQUARPIN-FULL-F.DRFRN-ST-(ZN)-8X130MM

x 1 pcs
Square solid spindle 8 mm

AY-SQUAREPIN-DRFRN-ST-(ZN)-8X135MM

x 1 pcs
Square solid spindle 8 mm

SQUARPIN-FULL-F.DRFRN-ST-(ZN)-8X140MM

x 1 pcs
Square solid spindle 8 mm

SQUARPIN-FULL-F.DRFRN-ST-(ZN)-8X145MM

x 1 pcs
Square solid spindle 8 mm

SQUARPIN-FULL-F.DRFRN-ST-(ZN)-8X150MM

x 1 pcs
Square solid spindle 8 mm

SQUARPIN-FULL-F.DRFRN-ST-(ZN)-8X155MM

x 1 pcs
Square solid spindle 8 mm

SQUARPIN-FULL-F.DRFRN-ST-(ZN)-8X160MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Handle plate TYPE E

DH-A2-GRIP-PL-TYP-E-FIXED-MATT

x 1 pcs
Handle plate TYPE E

DH-A2-GRIP-PL-TYP-E-PIVOTED-8-MATT

x 1 pcs
Oval rosette stainless steel, inner PZ

A2-OVAL-ROS-INSIDE-CK-2,5MM-MATT

x 1 pcs
Oval rosette stainless steel, inner PZ

A2-OVAL-ROS-INSIDE-CK-6MM-MATT

x 1 pcs
Oval rosette stainless steel, inner PZ

A2-OVAL-ROS-INSIDE-CK-9MM-MATT

x 1 pcs
Oval escutcheon blind

DH-A2-OVAL-ROS-INSIDE-BLIND-6MM-MATT

x 1 pcs
Oval escutcheon blind

DH-A2-OVAL-ROS-INSIDE-BLIND-9MM-MATT

x 1 pcs
Oval rosette stainless steel, outer PZ

A2-OVAL-ROS-OUTS-CK-6MM-MATT

x 1 pcs
Oval rosette stainless steel, outer PZ

A2-OVAL-ROS-OUTS-CK-9MM-MATT

x 1 pcs
Oval escutcheon blind

DH-A2-OVAL-ROS-OUTS-BLIND-6MM-MATT

x 1 pcs
Oval escutcheon blind

DH-A2-OVAL-ROS-OUTS-BLIND-9MM-MATT

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information