Drill bushing DIN 179, steel, plain, shape A
DRLBSH-DIN179-A-8X12X10
Art.-no. 517238
EAN 4046777635133
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Internal diameter (d1) | 8 mm |
Outer diameter (d2) | 12 mm |
Length (l1) | 10 mm |
Standards | DIN 179 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
