Drilling screw, cntrsk. head
SCR-DBIT-CS-SELF-DRILL-YZP-4X38MM
Art.-no. 5186000001
EAN 4046777404647
Register now and access more than 15,000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated yellow |
Nominal diameter (d1) | 4 mm |
Length (l1) | 38 mm |
Internal drive | H2 |
Min./max. material thickness | 15-35 mm |