Drllng scrw, cnrsnk mllng hd, wndw cnstn
SCR-DBIT-CS-FEBOS-CSK-S/D-3,9X45MM
Art.-no. 5186000000
EAN 5034293408576
Register now and access more than 15,000 products
Datasheets(X)
Material | Steel, stainless |
Surface | Zinc plated yellow |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 45 mm |
Head diameter (dk) | 5 mm |
Drill tip length (lp) | 50 mm |
Internal drive | Z2 |
Head type | Pan head |
Drill tip diameter | 4.5 mm |
Thread type | Unified thread (US, UK, CA) |