E5 PRO S – Sanitary Silicone Acetate
E5 PRO S - silicone acetate sanitary
SILSEAL-ACE-(E5 PRO S)-TRANSP-310ML
Register now and access more than 15,000 products
- Resistant to ageing, weather and UV
- Paint-compatible, test before use
- Coloured version is bitumen-proof
- Slight discolouration is possible in some applications
This information is only a recommendation based on our experiences. Preliminary testing required.
Datasheets(X)
For connecting, expansion and sealing joints indoors and outdoors, such as wall or ground connections. Also suitable for sanitary glazing and applications and for cold climates.
The surface must be clean, dry and load-bearing. Note the joint dimensions, see technical data sheet. Prime the joints with PE back-fill material, Art. no. 0875...
Contents | 310 ml |
Chemical basis | Acetate |
Colour | Transparent |
Continuous motion absorption | 25 % |
Shore A hardness | 18 |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 100 °C |
Min. skin-formation time | 20 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Min. breaking elongation | 250 % |
Fungicidal properties | Yes |
Building material class | E - Normally inflammable |
Shelf life from production | 20 Month |
Building material class/conditions | E - Normally inflammable / in accordance with DIN EN 13501 |
Density/conditions | 0.98 g/cm³ / at 25°C |
Density | 0.98 g/cm³ |