EVAPO WASH
A/CCLNR-VEH-EVAPOWASH-5LTR
Register now and access more than 15,000 products
Combats the cause of unpleasant odours through targeted cleaning of the air conditioner evaporator, therefore improving the air quality in the vehicle interior. Due to the specially developed formulation, dirt is also combatted in hard-to-reach places. A clean air conditioner evaporator not only ensures a longer service life, but can also increase efficiency and reduce energy consumption.
Do not use on hot surfaces.
Datasheets(X)
Ensure that the vehicle is switched off. Find a good access point to the evaporator, e.g. via the pollen filter box or the condensate drain. Using EVAPO FLEX, apply EVAPO WASH directly to the surfaces to be cleaned. allow to take effect for approx. 10 minutes. Then flush using EVAPO FLUSH.
Chemical basis | Water |
Contents | 5 l |
Smell/fragrance | Characteristic |
Colour | Transparent |
Density | 1.025 g/ml |
pH value | 9.5 |
AOX-free | Yes |
Silicone-free | Yes |