ExStik pH Meter Extech PH100
M-PH-100 EXSTIK PH METER
Art.-no. 9501015380
EAN 4099618025402
Register now and access more than 15,000 products
In order to gain measurements on the three aforementioned states the PH100 uses a high quality flat surface electrode that's designed to enhance measurement accuracy and prevent electrode breakage and clogged junction problems. If the electrode does become damaged or needs replacing the PH100 will let you know about it via its unique RENEW indicator function. It also includes a CAL alert function which lets you know exactly when your pH meter needs calibrating in order to ensure measurement accuracy.
This pH meter is capable of measuring across a wide range from 0 to 14pH, making it suitable for the accurate evaluation of both acidic and alkaline solutions. When testing the device actually measures both the pH level and the overall temperature of the targeted application, with both of these results displayed simultaneously on the PH100's LCD screen. This data can then be stored directly on the device thanks to built in memory that allows storage of up to 15 sequentially tagged readings.
Also included on the PH100 are a data holding function, auto power off function, low battery indication and IP57 waterproof design for protecting the device in wet conditions.
Datasheets(X)
Weight of rechargeable battery/battery | 3.2 g |
Height | 35.6 m |
Rechargeable battery/battery life | Up to 11 hours |
Type of rechargeable battery/battery | Lithium |
Width | 40.6 mm |
Min. temperature conditions | -5 °C |
Number of rechargeable batteries/batteries | 4 PCS |
WEEE (taking back waste electrical and electronic equipment) | 5 |
Rechargeable battery/battery permanently installed | No |
Max. temperature conditions | 90 °C |
Nominal voltage | 3 V |
Display | LCD |
Length | 172.7 mm |