Welcome to Würth UK For trade customers only

Façade roller

FCDEROLL-PA-CUSH-PILEH18MM-B270M

Art.-no. 0693010132

EAN 4050642681088

Individual price display after login
Façade roller

Art.-no. 0693010132

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

High-quality, durable non-woven polyamide cover
  • Highly cushioned (flexible foam)

  • 18 mm pile

  • Retains shape

  • Fibres have excellent refluffing properties

  • Low tint, no trailing

  • Excellent absorption and application of paint

  • Solvent-resistant

  • Very long service life

  • Top quality, even finish
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For high-coverage light-fill and dispersion paints

  • For coarse to highly textured surfaces

  • Indoor and outdoor use

Width

270 mm

Roller pile height

18 mm

Outer diameter

77 mm

Internal diameter

41 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information