Welcome to Würth UK For trade customers only
Fine Master Set TIME-SERT<SUP>®</SUP> - THRREP-KIT-MASTER-KIT-KIT-UNF-119PCS
´
Fine Master Set TIME-SERT<SUP>®</SUP> - THRREP-KIT-MASTER-KIT-KIT-UNF-119PCS - 1

Fine Master Set TIME-SERT®

Thread repair set UNF Master Time-Sert 120pieces
THRREP-KIT-MASTER-KIT-KIT-UNF-119PCS

Art.-no. 09640020

EAN 5034293600307

Individual price display after login
Fine Master Set TIME-SERT®

Art.-no. 09640020

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Each set includes 5 complete tool kits with 20 inserts per kit "10 each of short and long" for a total of 100 inserts.

Thread Sizes = 1/4-28, 5/16-24, 3/8-24, 7/16-20, 1/2-20



Master kit: (1/4-28x.380 / 1/4-28x.500), (5/16-24x.450 / 5/16-24x.620), (3/8-24x.520 / 3/8-24x.750), (7/16-20x.620 / 7/16-20x.870) & (1/2-20x.650 / 1/2-20x1.00)

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

119 PCS

Suitable for screw thread

1/2 inch, 1/4 inch, 3/8 inch, 5/16 inch, 7/16 inch

Max. length in inches

1.00 in

Min. length in inches

0.38 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information