Fine Mini Master Set TIME-SERT®
Thread repair set mini master UNF 73 pcs
THRREP-KIT-MINI-MASTER-73PCS
Art.-no. 0661999
EAN 5034293600550
Register now and access more than 15,000 products
Thread Sizes = 1/4-28, 5/16-24, 3/8-24
Insert lengths included in kits qty. 10 each of: (1/4-28x.380 / 1/4-28x.500) (5/16-24x.450 / 5/16-24x.620) (3/8-24x.520 / 3/8-24x.750)
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Number of pieces in assortment/set | 73 PCS |
Suitable for screw thread | 1/4 inch, 3/8 inch, 5/16 inch |
Max. length in inches | 0.0295 in |
Min. length in inches | 0.0149 in |