Welcome to Würth UK For trade customers only

Flat Bow Handle

HNDL-WINDEREMERE-CHR-POL-96MM

Art.-no. 0685099016

EAN 4058794484588

Individual price display after login
Flat Bow Handle

Art.-no. 0685099016

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Reliable Material; made from Chrome-Nickel-Steel, the handle is extremely reliable.

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaTo be used on desired door space or any other relatable object which requires opening e.g. a set of drawers.
InstructionsAlign on the desired space of your door and carefully proceed to use a drill and appropriate screw sizes to fix.

Material

Chrome-nickel-steel

Surface

Chrome plated

Surface structure of the handle bar

Brushed

Gloss level of the handle bar

Glossy

Surface structure of base

Brushed

Length (L)

168 mm

Width (B)

25 mm

Height (H)

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information