Flat strip
FLSTR-WHITE-30MM-L50M-ROLL
Art.-no. 0518803500
EAN 4061975454980
Register now and access more than 15,000 products
Plastic bar, ideal for visual enhancement of connecting joints
Quick, easy installation
Thanks to a high-quality foam tape
Flexible application due to simple cutting
50 m on roll
Easy handling on any construction site
Product is only suitable for visual enhancement of the connecting joints and therefore does not assume any sealing function
Datasheets(X)
For battening and lining connecting joints. Easy to shorten with Würth mitre snips.
The application surface must be dry and free from grease, chips and dust
Width | 30 mm |
Thickness | 1 mm |
Length | 50 m |
Processing temperature | 0 °C |
Number of metres per pack | 50 m |
Max. temperature resistance | 80 °C |
Material | PVC - Polyvinyl chloride |
Adhesive base | Acrylate |
Colour | Traffic white RAL 9016 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!