Fluke 64 MAX IR Thermometer
THERMOM-INFRARED-FLUKE-64MAX-IR
Art.-no. 9501015420
EAN 4099618030673
Register now and access more than 15,000 products
Key features
- Precise laser technology for more accurate and repeatable measurements
- Temperature accuracy of up to ± 1℃ or ± 1% of reading whichever is greater with 20:1 distance to spot ratio
- Flashlight and large, easy-to-read backlit LCD display for easy viewing even in dark environment
- IP54 rated for extra protection against airborne contaminants
- Get your tool to work when you can't - set time and desired interval between measurements and Auto Capture will capture spot temperatures unattended
- 99 data point logging
- 30 hour battery life so your tool can perform as long as you need it to
- Displays the minimum, maximum or average temperature, or the difference between two measurements
- Hi and Lo alarms for rapid display of measurements outside set limits
- Small and lightweight design fits easily into your tool box
- Powered by one (1) AA alkaline battery
Datasheets(X)
Min./max. temperature measuring range | 600 to -30 °C |
Min. temperature measuring range | 600 °C |
Max. temperature measuring range | -30 °C |
Nominal voltage | 230 V |
Min./max. spectral range | 8-14 µm |
Min. spectral range | 8 µm |
Max. spectral range | 14 µm |
Reaction time | 500 ms |
Battery designation | A23 |