Folded plate with rounded edges
Furniture angle bracket with rounded corners
CHR/CABBRKT-(ST FINISH)-19X9,5MM
Art.-no. 04510113
EAN 5034293708560
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Limb length x limb length 2 | 19 x 19 mm |
Width of side | 19 mm |
Thickness | 1.2 mm |
Diameter of hole | 9.5 mm |
Material | Steel |
Surface | Plain |
