Food Area Sanitiser
SRFDISINFSPR-CLEAR-750ML
Art.-no. 0893117561
EAN 5034293309811
Register now and access more than 15,000 products
This product as been designed with utility in mind, and it is perfectly safe to spray on surfaces that will be used for food preparation.
Amazingly Effecient
Product has been perfectly designed to remove bacteria and disinfect areas, making it a must have for food industry.
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Chemical basis | Nonionic tenside |
Density | 1 g/l |
Density conditions | at 20°C |
Colour | Clear |
Contents | 750 ml |
Weight of content | 750 g |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | in sealed original containers, not below 5°C |