Welcome to Würth UK For trade customers only

Friction Stays Window-Fitting

FRCTNSTAY-SST-(SSTAN)-W17MM-L12IN

Art.-no. 0689100718

EAN 4046777550757

Individual price display after login
Friction Stays Window-Fitting

Art.-no. 0689100718

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Available left and right handed
Superior Quality and Durability
Manufactured from quality Stainless Steel for greater usage and durability

Available in Variation of Lengths

Allows Casement Windows to Open a Full 90°C for Emergency Exit

Handed Left and Right

Packaged in Quantities Ranging From 20-80
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

17 mm

Material

Stainless steel

Surface

Anodised

Length

12 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information