Furniture hinge Series 1 - 155° FS
HNGESYS-52/5,5-CRN-155DGR
Art.-no. 0683113121
EAN 4046777658187
Register now and access more than 15,000 products
- Zinc alloy cup and steel arm
- Lateral adjustment integrated into the hinge arm
- Vertical and frontal adjustment on the base
- Fixed gap of 0.7 mm between the door and side panel (even after lateral adjustment)
- The soft hinge is equipped with a new slow-close mechanism; it does not have a selector to adjust the closing force
Minimum cup hole depth: standard hinge 8.5 mm; soft hinge 13.5 mm
Datasheets(X)
![]() | |
Drilling pattern | 52/5.5 mm |
Cut depth | 11 mm |
Suitable for min. door thickness | 14 mm |
Suitable for max. door thickness | 35 mm |
Height adjustment | +/- 2 mm |
Depth adjustment | + 2.8 mm/- 0.5 mm |
Side adjustment | + 4.5 mm/- 1.5 mm |
Minimum gap | 0.7 mm |
Suitable for drill hole diameter, pot hole | 35 mm |
Opening angle | 105 Degree |
Cranking | 0 mm |
Minimum reveal | 0.7 mm |
Material | Steel / Die-cast zinc |
Surface | Nickel plated |
Automatic | Yes |
Door position | Corner |
Damper | No |
Type of assembly | Screw-on |
Spring | Yes |
Product weight (per item) | 165.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
