G-Clamp Medium-Duty
SCRCLMP-MD-GCLAMP-4IN
Art.-no. 9501015121
EAN 4099618007828
Register now and access more than 15,000 products
Accurately machined spindles provide a smooth operation and maximum clamping pressure. The frames have a powder coated finish for increased resistance to corrosion.
Capacity: 100mm (4in)
Throat Depth: 58mm (2.1/8in)
Datasheets(X)
Max. clamping width | 100 mm |
Overhang (L1) | 58 mm |
Profile width (B) | 122 mm |
Profile thickness (L2) | 30 mm |