Welcome to Würth UK For trade customers only

General Builder's Blade

GENERAL BUILDERS BLADE 115MM

Art.-no. 0668107115

EAN 4053479102467

Individual price display after login
General Builder's Blade

Art.-no. 0668107115

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Diamond cutting disc for all types for bricks, blocks, tiles and slabs etc.
Unrivalled performance when compared to similar cost blades.


Can be used on all popular UK building materials such as:
  • Concrete paviours

  • Concrete slabs

  • Concrete roof tiles

  • Bricks and blocks


Manufactured in line with European safety standard EN13236.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Lightly reinforced concrete

  • Concrete

  • Slabs, kerbs, pipes & beams

  • Concrete flag stones

  • York stone

  • Concrete paviours

  • General facing bricks

  • Hand made bricks

  • Concrete roof tiles

Diameter (Ø)

115 mm

Bore hole

22.23 mm

Segment height

7 mm

Segment thickness

2.2 mm

Number of segments

8 PCS

Segment connection

Sintered

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information