Welcome to Würth UK For trade customers only

Grinding disc Cubitron III

Grinding disc 3M Cubitron III
GDISC-(CUBITRON III)-TH7,0-BR22,23-D230

Art.-no. 5M98291

EAN 4064035079970

Individual price display after login
Grinding disc Cubitron III

Art.-no. 5M98291

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The 3M™ Cubitron™ 3 grinding disc is an exceptionally fast grinding and long-lasting disc for removing welding marks and other heavy-duty grinding applications
  • Thanks to the recessed central part of the grinding disc, grinding is possible at any angle.

  • The disc works well for almost all materials, but it is specially designed for use on stainless steel and various metal alloys.

  • The performance of the 3M™ Cubitron™ 3 grinding disc is guaranteed by 3M’s redesigned and precision-shaped ceramic abrasive grain, whose sharp and angular structure breaks again and again to form sharp points thanks to its patented molecular bonding solutions.

  • The sharp tips make the abrasive product cut quickly, stay cool and last much longer than traditional abrasive products.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter x thickness

230 x 7.0 mm

Bore hole

22.23 mm

Max. rotation speed

6650 rpm

Material to be processed

Steel, Stainless steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information