Grooved nut with fine thread DIN 1804, steel, plain
DIN 1804/W plain steel
NUT-SL-DIN1804/W-M6X0,75
Register now and access more than 15,000 products
Datasheets(X)
CAD data (available after login)
In mechanical engineering
Thread type x nominal diameter x pitch (D) | M6 x 0.75 |
Outer diameter (d1) | 16 mm |
Height (h1) | 5 mm |
Standards | DIN 1804 |
Material | Steel |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |