H86 Single-walled drawer Epoxy
FRMSYS-PROBOX-86/450MM-WHITE-18IN
Art.-no. 0684300725
EAN 4046777077391
Register now and access more than 15,000 products
Load capacity:
25KG (55 lbs)
Self-closing
Double stop positions
Color:
White or Sliver Grey
2D front panel adjustment
Screw on/plug in bottom panel
Datasheets(X)
![]() | |
Height | 86 mm |
Load capacity | 55 lb |
Material | Steel |
Nominal length | 450 mm |
Surface | Powder-coated |
