Welcome to Würth UK For trade customers only

HAMBURGER LAMP SLIM - STOP/TAIL/INDICATOR - 12/24V

Stop/turn/tail light LED round Slimline RING
LGHT-SLIM-12/24V-RED-AMBER-3.2W

Art.-no. 9501021183

EAN 4099618968563

Individual price display after login
HAMBURGER LAMP SLIM - STOP/TAIL/INDICATOR - 12/24V

Art.-no. 9501021183

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Reliable Visibility for Trucks & Trailers

This combined stop, tail, and indicator lamp enhances safety by providing clear, bright signals for braking, turning, and night-time visibility. Ideal for trucks, trailers, and commercial vehicles, it ensures compliance with road safety regulations while withstanding tough conditions. Perfect for new installations or replacing existing lights, it offers durability and efficiency for heavy-duty applications.
  • Lens: Red/amber

  • Wattage: 3.2W

  • Current Draw: 0.3A at 12V; 0.15A at 24V

  • Light Source: 20 x 0.2W SMD LED

  • Light Output: Reg 6 / Reg 7

  • Housing Material: ABS

  • Lens Material: PMMA
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information